Motion
PKIT DBZC 126 STL

REXNORD INC
PKIT DBZC 126 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SN, Cplg Size 126
Mi Item #01243982
MFR #PKIT DBZC 126 STL
Price$483.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT DBZC 126 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SN, Cplg Size 126
Mi Item #01243982
MFR #PKIT DBZC 126 STL

Mfr description
216320 PKIT DBZC 126 STL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$483.27/each

Specifications

Dimensions

  • Coupling Outside Diameter
    3.84 in
  • Coupling Size Code
    126
  • Thread Size
    1/4-28 (Locknut) in
  • Weight
    0.45 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    216320
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SN
  • UPC_NO
    698210062507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)