Motion
PKIT DBZC 201 STL

REXNORD INC
PKIT DBZC 201 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ-C, Cplg Size 201
Mi Item #01243995
MFR #PKIT DBZC 201 STL
Price$1,312.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT DBZC 201 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ-C, Cplg Size 201
Mi Item #01243995
MFR #PKIT DBZC 201 STL

Mfr description
001951 PKIT DBZC 201 STL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,312.23/each

Specifications

Dimensions

  • Coupling Outside Diameter
    5.34 in
  • Coupling Size Code
    201
  • Thread Size
    5/16-24 (Locknut) in
  • Weight
    2.15 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    001951
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    DBZ-C
  • UPC_NO
    698210063504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)