Motion
PKIT DBZC 301 STL

REXNORD INC
PKIT DBZC 301 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ-C, Cplg Size 301
MI ITEM #01244012
MFR #PKIT DBZC 301 STL
Price$4,202.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT DBZC 301 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ-C, Cplg Size 301
MI ITEM #01244012
MFR #PKIT DBZC 301 STL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,202.81/each

Specifications

Dimensions

  • Coupling Outside Diameter
    8 in
  • Coupling Size Code
    301
  • Thread Size
    1/2-20 (Locknut) in
  • Weight
    8.58 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    001959
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    DBZ-C
  • UPC_NO
    698210064709

Overview

Mfr description
001959 PKIT DBZC 301 STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought