Motion
PKIT DBZC 351 STL

REXNORD INC
PKIT DBZC 351 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ-C, Cplg Size 351
MI ITEM #01244017
MFR #PKIT DBZC 351 STL
Price$5,054.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT DBZC 351 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ-C, Cplg Size 351
MI ITEM #01244017
MFR #PKIT DBZC 351 STL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,054.20/each

Specifications

Dimensions

  • Coupling Outside Diameter
    9.38 in
  • Coupling Size Code
    351
  • Thread Size
    5/8-18 in
  • Weight
    13.75 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    001961
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    DBZ-C
  • UPC_NO
    698210065508

Overview

Mfr description
001961 PKIT DBZC 351 STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought