Motion
PKIT DBZC 401 STL

REXNORD INC
PKIT DBZC 401 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ-C, Cplg Size 401
MI ITEM #01244022
MFR #PKIT DBZC 401 STL
Price$9,945.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT DBZC 401 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ-C, Cplg Size 401
MI ITEM #01244022
MFR #PKIT DBZC 401 STL

Mfr description
001963 PKIT DBZC 401 STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,945.94/each

Specifications

Dimensions

  • Coupling Outside Diameter
    10.69 in
  • Coupling Size Code
    401
  • Thread Size
    11/16-16 (Locknut) in
  • Weight
    19.50 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    001963
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    DBZ-C
  • UPC_NO
    698210066000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)