Motion
PKIT SN 200 STL

REXNORD INC
PKIT SN 200 STL

Thomas® Parts Kit - Parts Kit, Series SN, Cplg Size 200
MI ITEM #01244043
MFR #PKIT SN 200 STL
Your Price$740.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SN 200 STL

Thomas® Parts Kit - Parts Kit, Series SN, Cplg Size 200
MI ITEM #01244043
MFR #PKIT SN 200 STL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$740.61/each(List $1,061.84)

Overview

Mfr description
216321 PKIT SN 200 STL

Specifications

  • Product Types
    Parts Kit
  • Coupling Size Code
    200
  • Series
    SN
  • Coupling Outside Diameter
    5.44 in
  • Material
    Steel
  • Thread Size
    5/16-24 in
  • UPC_NO
    698210063108
  • Includes
    Thin Washer
  • Manufacturer Catalog Number
    216321
  • Weight
    1.23 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought