Motion
PKIT SN 262 STL

REXNORD INC
PKIT SN 262 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SN, Cplg Size 262
MI ITEM #01244053
MFR #PKIT SN 262 STL
Price$1,890.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SN 262 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SN, Cplg Size 262
MI ITEM #01244053
MFR #PKIT SN 262 STL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,890.24/each

Specifications

Dimensions

  • Coupling Outside Diameter
    6.69 in
  • Coupling Size Code
    262
  • Thread Size
    3/8-24 in
  • Weight
    1.89 lbs

Details

  • Includes
    Thin Washer
  • Manufacturer Catalog Number
    416321
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SN
  • UPC_NO
    698210064105

Overview

Mfr description
416321 PKIT SN 262 STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought