Motion
PKIT SN 350 STL

REXNORD INC
PKIT SN 350 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SN, Cplg Size 350
MI ITEM #01244063
MFR #PKIT SN 350 STL
Price$3,303.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SN 350 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SN, Cplg Size 350
MI ITEM #01244063
MFR #PKIT SN 350 STL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,303.93/each

Specifications

Dimensions

  • Coupling Outside Diameter
    8.69 in
  • Coupling Size Code
    350
  • Thread Size
    1/2-20 in
  • Weight
    5.19 lbs

Details

  • Includes
    Thin Washer
  • Manufacturer Catalog Number
    616321
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SN
  • UPC_NO
    698210065102

Overview

Mfr description
616321 PKIT SN 350 STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought