Motion
PKIT SN 375 STL

REXNORD INC
PKIT SN 375 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SN, Cplg Size 375
Mi Item #01244068
MFR #PKIT SN 375 STL
Price$3,809.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SN 375 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SN, Cplg Size 375
Mi Item #01244068
MFR #PKIT SN 375 STL

Mfr description
001966 PKIT SN 375 STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,809.18/each

Specifications

Dimensions

  • Coupling Outside Diameter
    9.69 in
  • Coupling Size Code
    375
  • Thread Size
    9/16-18 (Locknut) in
  • Weight
    7.34 lbs

Details

  • Includes
    Thin Washer
  • Manufacturer Catalog Number
    001966
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SN
  • UPC_NO
    698210065607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)