Motion
PKIT SN 425 STL

REXNORD INC
PKIT SN 425 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SN, Cplg Size 425
MI ITEM #01244073
MFR #PKIT SN 425 STL
Price$4,610.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SN 425 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SN, Cplg Size 425
MI ITEM #01244073
MFR #PKIT SN 425 STL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,610.36/each

Specifications

Dimensions

  • Coupling Outside Diameter
    10-1/2 in
  • Coupling Size Code
    425
  • Thread Size
    5/8-18 in
  • Weight
    10.32 lbs

Details

  • Includes
    Thin Washer
  • Manufacturer Catalog Number
    001967
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SN
  • UPC_NO
    698210066109

Overview

Mfr description
001967 PKIT SN 425 STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought