Motion
PKIT SN 450 STL

REXNORD INC
PKIT SN 450 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SN, Cplg Size 450
MI ITEM #01244078
MFR #PKIT SN 450 STL
Price$5,934.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SN 450 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SN, Cplg Size 450
MI ITEM #01244078
MFR #PKIT SN 450 STL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,934.90/each

Specifications

Dimensions

  • Coupling Outside Diameter
    11.31 in
  • Coupling Size Code
    450
  • Thread Size
    1-1/16 - 16 in
  • Weight
    13.05 lbs

Details

  • Includes
    Thin Washer
  • Manufacturer Catalog Number
    001968
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SN
  • UPC_NO
    698210066406

Overview

Mfr description
001968 PKIT SN 450 STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought