Specifications
Dimensions
- Coupling Size Code162
- Weight0.52 lbs
Details
- Manufacturer Catalog Number916322
- Product TypeDisc Coupling Parts & Kits
- Product TypesParts Kit
- SeriesSN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)