Motion
PKIT SN 262 PLTZN

REXNORD INC
PKIT SN 262 PLTZN

Thomas® Parts Kit - Parts Kit, Series SN, Cplg Size 262
Mi Item #01244108
MFR #PKIT SN 262 PLTZN
Price$5,999.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SN 262 PLTZN

Thomas® Parts Kit - Parts Kit, Series SN, Cplg Size 262
Mi Item #01244108
MFR #PKIT SN 262 PLTZN

Mfr description
216322 PKIT SN 262 PLTZN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,999.78/each

Specifications

Dimensions

  • Coupling Outside Diameter
    6.69 in
  • Coupling Size Code
    262
  • Thread Size
    3/8-24 in
  • Weight
    1.89 lbs

Details

  • Includes
    Thin Washer
  • Manufacturer Catalog Number
    216322
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    SN
  • UPC_NO
    698210064204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)