Motion
316322 PKIT SN 312 PLTZN

REXNORD INC
316322 PKIT SN 312 PLTZN

Thomas® Parts Kit - Parts Kit, Series SN, Cplg Size 312
MI ITEM #01244113
MFR #316322 PKIT SN 312 PLTZN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
316322 PKIT SN 312 PLTZN

Thomas® Parts Kit - Parts Kit, Series SN, Cplg Size 312
MI ITEM #01244113
MFR #316322 PKIT SN 312 PLTZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
316322 PKIT SN 312 PLTZN

Specifications

  • Product Types
    Parts Kit
  • Coupling Size Code
    312
  • Series
    SN
  • Coupling Outside Diameter
    7.81 in
  • Thread Size
    7/16-20 in
  • UPC_NO
    698210064907
  • Includes
    Thin Washer
  • Manufacturer Catalog Number
    316322
  • Weight
    2.79 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text