Motion
PKIT SN 162 SS

REXNORD INC
PKIT SN 162 SS

Thomas® Parts Kit - Parts Kit, Series SN, Cplg Size 162
MI ITEM #01244172
MFR #PKIT SN 162 SS
List Price$2,625.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SN 162 SS

Thomas® Parts Kit - Parts Kit, Series SN, Cplg Size 162
MI ITEM #01244172
MFR #PKIT SN 162 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,625.52/each for your price

Overview

Mfr description
916323 PKIT SN 162 SS

Specifications

  • Product Types
    Parts Kit
  • Coupling Size Code
    162
  • Series
    SN
  • Coupling Outside Diameter
    4.34 in
  • Material
    Stainless Steel
  • Thread Size
    1/4-28 in
  • UPC_NO
    698210062804
  • Includes
    Thin Washer
  • Manufacturer Catalog Number
    916323
  • Weight
    0.52 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text