Motion
PKIT SN 200 SS

REXNORD INC
PKIT SN 200 SS

Thomas® Parts Kit - Parts Kit, Series SN, Cplg Size 200
MI ITEM #01244180
MFR #PKIT SN 200 SS
List Price$3,119.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SN 200 SS

Thomas® Parts Kit - Parts Kit, Series SN, Cplg Size 200
MI ITEM #01244180
MFR #PKIT SN 200 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,119.01/each for your price

Overview

Mfr description
016323 PKIT SN 200 SS

Specifications

  • Product Types
    Parts Kit
  • Coupling Size Code
    200
  • Series
    SN
  • Coupling Outside Diameter
    5.44 in
  • Material
    Stainless Steel
  • Thread Size
    5/16-24 in
  • UPC_NO
    698210063306
  • Includes
    Thin Washer
  • Manufacturer Catalog Number
    16323
  • Weight
    1.23 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text