Motion
PKIT SN 226 SS

REXNORD INC
PKIT SN 226 SS

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SN, Cplg Size 226
MI ITEM #01244188
MFR #PKIT SN 226 SS
Your Price$2,770.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SN 226 SS

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SN, Cplg Size 226
MI ITEM #01244188
MFR #PKIT SN 226 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,770.60/each(List $4,155.90)

Overview

Mfr description
116323 PKIT SN 226 SS

Specifications

  • Product Types
    Disc Pack Hardware Kit
  • Coupling Size Code
    226
  • Series
    SN
  • Coupling Outside Diameter
    5.81 in
  • Material
    Stainless Steel
  • Thread Size
    5/16-24 in
  • UPC_NO
    698210064006
  • Includes
    Thin Washer
  • Manufacturer Catalog Number
    116323
  • Weight
    1.65 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text