Motion
PKIT SN 312 SS

REXNORD INC
PKIT SN 312 SS

Thomas® Parts Kit - Parts Kit, Series SN, Cplg Size 312
Mi Item #01244204
MFR #PKIT SN 312 SS
Price$10,270.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SN 312 SS

Thomas® Parts Kit - Parts Kit, Series SN, Cplg Size 312
Mi Item #01244204
MFR #PKIT SN 312 SS

Mfr description
316323 PKIT SN 312 SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,270.31/each

Specifications

Dimensions

  • Coupling Outside Diameter
    7.81 in
  • Coupling Size Code
    312
  • Thread Size
    7/16-20 in
  • Weight
    2.79 lbs

Details

  • Includes
    Thin Washer
  • Manufacturer Catalog Number
    316323
  • Material
    Stainless Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    SN
  • UPC_NO
    698210065003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)