Motion
PKIT SN 375 SS

REXNORD INC
PKIT SN 375 SS

Thomas® Parts Kit - Parts Kit, Series SN, Cplg Size 375
MI ITEM #01244221
MFR #PKIT SN 375 SS
List Price$25,639.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SN 375 SS

Thomas® Parts Kit - Parts Kit, Series SN, Cplg Size 375
MI ITEM #01244221
MFR #PKIT SN 375 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,639.61/each for your price

Overview

Mfr description
516323 PART KIT FOR 375 SN CPLG SS

Specifications

  • Product Types
    Parts Kit
  • Coupling Size Code
    375
  • Series
    SN
  • Coupling Outside Diameter
    9.69 in
  • Material
    Stainless Steel
  • Thread Size
    9/16-18 in
  • UPC_NO
    698210065805
  • Includes
    Thin Washer
  • Manufacturer Catalog Number
    516323
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text