Motion
PKIT SR52 425 STL

REXNORD INC
PKIT SR52 425 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR52, Cplg Size 425
Mi Item #01244236
MFR #PKIT SR52 425 STL
Price$3,174.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR52 425 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR52, Cplg Size 425
Mi Item #01244236
MFR #PKIT SR52 425 STL

Mfr description
001989 PKIT SR52 425 STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,174.23/each

Specifications

Dimensions

  • Coupling Size Code
    425
  • Weight
    7.40 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    001989
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SR52
  • UPC_NO
    698210691998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)