Motion
PKIT SR52 375 STL

REXNORD INC
PKIT SR52 375 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR52, Cplg Size 375
MI ITEM #01244243
MFR #PKIT SR52 375 STL
Price$2,038.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR52 375 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR52, Cplg Size 375
MI ITEM #01244243
MFR #PKIT SR52 375 STL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,038.94/each

Specifications

Dimensions

  • Coupling Outside Diameter
    177.8 mm
  • Coupling Size Code
    375
  • Thread Size
    9/16-18 (Locknut) in
  • Weight
    5.60 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    001987
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SR52
  • UPC_NO
    698210691981

Overview

Mfr description
001987 PKIT SR52 375 STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought