Motion
LKNUT STL .31-24

REXNORD INC
LKNUT STL .31-24

Thomas® Locknut - Locknut, Series SV, Cplg Size 200, 226
MI ITEM #01244284
MFR #LKNUT STL .31-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LKNUT STL .31-24

Thomas® Locknut - Locknut, Series SV, Cplg Size 200, 226
MI ITEM #01244284
MFR #LKNUT STL .31-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
316505 LKNUT STL .31-24

Specifications

  • Product Types
    Locknut
  • Coupling Size Code
    200, 226
  • Series
    SV
  • Coupling Outside Diameter
    5.44 in, 5.81 in
  • Material
    Steel
  • Thread Size
    5/16-24 in
  • UPC_NO
    698210013905
  • Manufacturer Catalog Number
    316505
  • Weight
    0.01 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text