Specifications
Dimensions
- Coupling Outside Diameter7.81 in
- Coupling Size Code312
- Thread Size7/16-20 in
- Weight0.02 lbs
Details
- Manufacturer Catalog Number216507
- MaterialStainless Steel
- Product TypeDisc Coupling Parts & Kits
- Product TypesLocknut
- SeriesSN
Overview
Mfr description
216507 LKNUT SS 312