Motion
16294-162
Hydraulic Pump Mounting Hardware - Cap Screw
Mi Item #01244350
MFR #16294-162
Price$12.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Pump Mounting Hardware - Cap Screw
Mi Item #01244350
MFR #16294-162

Mfr description
16294-162 TORX CAP SCREW
  • Available in a variety of sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.03/each

Specifications

Dimensions

  • Overall Length
    1.62 in

Details

  • Replacement Part Type
    Cap Screw
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)