Motion
16294-225
Hydraulic Motor Replacement Part -
Mi Item #01244430
MFR #16294-225
Price$13.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01244430
MFR #16294-225

Mfr description
16294-225 TORX CAP SCREW
  • Compact yet powerful package|Two-piece, pre-loaded pressure balance plate
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.05/each

Specifications

Dimensions

  • Overall Length
    2.25 in

Details

  • Replacement Part Type
    Torx Cap Screw
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)