Motion
020257 LKNUT PLTCD 850

REXNORD INC
020257 LKNUT PLTCD 850

Thomas® Locknut - Locknut, Series 52, Cplg Size 850
Mi Item #01244442
MFR #020257 LKNUT PLTCD 850
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
020257 LKNUT PLTCD 850

Thomas® Locknut - Locknut, Series 52, Cplg Size 850
Mi Item #01244442
MFR #020257 LKNUT PLTCD 850

Mfr description
020257 LKNUT PLTCD 850
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Outside Diameter
    23 in
  • Coupling Size Code
    850
  • Thread Size
    1-1/2 - 12 in
  • Weight
    1.20 lbs

Details

  • Manufacturer Catalog Number
    020257
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Locknut
  • Series
    52
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)