Motion
LKNUT PLTCD 500

REXNORD INC
LKNUT PLTCD 500

Thomas® Locknut - Locknut, Series SV, Cplg Size 500T
MI ITEM #01244447
MFR #LKNUT PLTCD 500
Price$74.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LKNUT PLTCD 500

Thomas® Locknut - Locknut, Series SV, Cplg Size 500T
MI ITEM #01244447
MFR #LKNUT PLTCD 500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.17/each

Specifications

Dimensions

  • Coupling Outside Diameter
    12.88 in
  • Coupling Size Code
    500T
  • Thread Size
    3/4-16 in
  • Weight
    0.17 lbs

Details

  • Manufacturer Catalog Number
    116512
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Locknut
  • Series
    SV
  • UPC_NO
    698210686611

Overview

Mfr description
116512 LKNUT PLTCD 500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought