Motion
10016E
Cutting Fluid - 16 oz, Spout Top
Mi Item #01244489
MFR #10016E
Price$22.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Fluid - 16 oz, Spout Top
Mi Item #01244489
MFR #10016E

Mfr description
10016E EP-XTRA CUTTING FLUID
  • Cutting Fluid For All Operations To Increase Speed, Extend Tool Life, And Improve Quality Of Cut
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.12/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Size
    16 oz.
  • Specific Gravity
    1

Details

  • Additional Applications
    Boring, Broaching, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Tapping, Threading, Turning
  • Application
    Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
  • Color
    Yellow
  • Composition
    Petroleum
  • Container Type
    Spout Top
  • Features & Benefits
    • Cutting Fluid For All Operations To Increase Speed, Extend Tool Life, And Improve Quality Of Cut
  • Flash Point
    300 °F
  • Form
    Liquid
  • Fragrance
    Mild odor
  • Material Application
    Aluminum
  • Standards Met
    OSHA Hazard Communication
  • Trade Name/Number
    Tap Magic Ep-Extra
  • Type
    Cutting
  • Viscosity Index
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)