Motion
20004A
Cutting Fluid - 4 oz, Can
MI ITEM #01244492
MFR #20004A
Price$6.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Fluid - 4 oz, Can
MI ITEM #01244492
MFR #20004A

Mfr description
20004A ALUMINUM CUTTING FLUID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.90/each

Specifications

Dimensions

  • Container Size
    4 oz

Details

  • Additional Applications
    Boring, Broaching, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Tapping, Threading, Turning
  • Container Type
    Can
  • Formula Type
    Straight Oil
  • Material Application
    Magnesium, Aluminum
  • Type
    Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)