Motion
312.AMR.CMBR

REXNORD INC
312.AMR.CMBR

Thomas® Center Assembly - 312 Cplg Size, Center Type, Cast Iron Material
Mi Item #01244516
MFR #312.AMR.CMBR
Price$994.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
312.AMR.CMBR

Thomas® Center Assembly - 312 Cplg Size, Center Type, Cast Iron Material
Mi Item #01244516
MFR #312.AMR.CMBR

Mfr description
720752 312.AMR.CMBR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$994.03/each

Specifications

Dimensions

  • Coupling Size Code
    312
  • Distance Between Shafts  
    3-1/4 in
  • Weight
    6.50 lbs

Details

  • Assembly Type
    Center
  • Manufacturer Catalog Number
    720752
  • Material
    Cast Iron
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    AMR
  • UPC_NO
    698210735173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)