Motion
DPK AMR 850 HHS

REXNORD INC
DPK AMR 850 HHS

Disc Coupling Disc Pack - 850 Cplg Size, Flat Sided, Stainless Steel, 23-3/4 in OD
MI ITEM #01244534
MFR #DPK AMR 850 HHS
Price$14,751.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK AMR 850 HHS

Disc Coupling Disc Pack - 850 Cplg Size, Flat Sided, Stainless Steel, 23-3/4 in OD
MI ITEM #01244534
MFR #DPK AMR 850 HHS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,751.62/each

Specifications

Dimensions

  • Coupling Outside Diameter
    23-3/4 in
  • Coupling Size Code
    850
  • Weight
    60.30 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    020793
  • Product Type
    Disc Coupling Disc Packs
  • Series
    AMR
  • Torque Capacity
    950 ft-lbs
  • UPC_NO
    793699125474

Overview

Mfr description
020793 DPK AMR 850 HHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought