Motion
262.AMR.CMBR

REXNORD INC
262.AMR.CMBR

Thomas® Center Assembly - 262 Cplg Size, Center Type, Cast Iron Material
Mi Item #01244560
MFR #262.AMR.CMBR
Price$860.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
262.AMR.CMBR

Thomas® Center Assembly - 262 Cplg Size, Center Type, Cast Iron Material
Mi Item #01244560
MFR #262.AMR.CMBR

Mfr description
720826 262.AMR.CMBR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$860.04/each

Specifications

Dimensions

  • Coupling Size Code
    262
  • Distance Between Shafts  
    2-3/4 in
  • Weight
    5.00 lbs

Details

  • Assembly Type
    Center
  • Manufacturer Catalog Number
    720826
  • Material
    Cast Iron
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    AMR
  • UPC_NO
    698210735166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)