Overview
Mfr description
022691 DISCE FHS 262 CDP1
Specifications
- Coupling Size Code262
- Disc MaterialStainless Steel
- UPC_NO698210869342
- Manufacturer Catalog Number022691
- Weight0.85 lbs
- Product TypeDisc Coupling Disc Packs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data