Motion
350.AMR.CMBR

REXNORD INC
350.AMR.CMBR

Thomas® Center Assembly - 350 Cplg Size, Center Type, Cast Iron Material
Mi Item #01244599
MFR #350.AMR.CMBR
Price$1,200.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
350.AMR.CMBR

Thomas® Center Assembly - 350 Cplg Size, Center Type, Cast Iron Material
Mi Item #01244599
MFR #350.AMR.CMBR

Mfr description
820897 350.AMR.CMBR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,200.48/each

Specifications

Dimensions

  • Coupling Size Code
    350
  • Distance Between Shafts  
    3.62 in
  • Weight
    10.00 lbs

Details

  • Assembly Type
    Center
  • Manufacturer Catalog Number
    820897
  • Material
    Cast Iron
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    AMR
  • UPC_NO
    698210735180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)