Motion
500.AMR.CMBR

REXNORD INC
500.AMR.CMBR

Center Assembly - 500 Cplg Size, Spacer Type, Cast Iron Material
MI ITEM #01244608
MFR #500.AMR.CMBR
Price$4,067.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
500.AMR.CMBR

Center Assembly - 500 Cplg Size, Spacer Type, Cast Iron Material
MI ITEM #01244608
MFR #500.AMR.CMBR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,067.50/each

Specifications

Dimensions

  • Coupling Size Code
    500
  • Distance Between Shafts  
    5.25 in
  • Weight
    39.00 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    920941
  • Material
    Cast Iron
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    AMR
  • UPC_NO
    698210735227

Overview

Mfr description
920941 500.AMR.CMBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought