Motion
200.AMR.CMBR

REXNORD INC
200.AMR.CMBR

Center Assembly -
Mi Item #01244613
MFR #200.AMR.CMBR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
200.AMR.CMBR

Center Assembly -
Mi Item #01244613
MFR #200.AMR.CMBR

Mfr description
120959 200.AMR.CMBR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    200
  • Distance Between Shafts  
    2.38 in
  • Weight
    2.90 lbs

Details

  • Assembly Type
    Spacer
  • Manufacturer Catalog Number
    120959
  • Material
    Cast Iron
  • Product Type
    Disc Coupling Center Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)