Motion
225.AMR.CMBR

REXNORD INC
225.AMR.CMBR

Thomas® Center Assembly - 225 Cplg Size, Center Type, Cast Iron Material
MI ITEM #01244616
MFR #225.AMR.CMBR
Your Price$586.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
225.AMR.CMBR

Thomas® Center Assembly - 225 Cplg Size, Center Type, Cast Iron Material
MI ITEM #01244616
MFR #225.AMR.CMBR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$586.66/each(List $704.00)

Overview

Mfr description
320960 225.AMR.CMBR

Specifications

  • Coupling Size Code
    225
  • Assembly Type
    Center
  • Distance Between Shafts
  • Material
    Cast Iron
  • Series
    AMR
  • Manufacturer Catalog Number
    320960
  • UPC_NO
    698210735159
  • Weight
    3.50 lbs
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text