Motion
DPK AMR 750 TOM

REXNORD INC
DPK AMR 750 TOM

Disc Coupling Disc Pack - 750 Cplg Size, Flat Sided, Steel, 20.62 in OD
MI ITEM #01244622
MFR #DPK AMR 750 TOM
Your Price$4,519.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK AMR 750 TOM

Disc Coupling Disc Pack - 750 Cplg Size, Flat Sided, Steel, 20.62 in OD
MI ITEM #01244622
MFR #DPK AMR 750 TOM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4,519.60/each(List $6,121.23)

Overview

Mfr description
721021 DPK AMR 750 TOM

Specifications

  • Coupling Size Code
    750
  • Disc Shape
    Flat Sided
  • Disc Material
    Steel
  • Coupling Outside Diameter
    20.62 in
  • Torque Capacity
    560 ft-lbs
  • Series
    AMR
  • UPC_NO
    793699021714
  • Manufacturer Catalog Number
    721021
  • Weight
    39.00 lbs
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text