Motion
DPK AMR 750 HHS .755/.785

REXNORD INC
DPK AMR 750 HHS .755/.785

Disc Coupling Disc Pack - 750 Cplg Size, Flat Sided, Stainless Steel, 20.62 in OD
MI ITEM #01244625
MFR #DPK AMR 750 HHS .755/.785
Price$8,860.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK AMR 750 HHS .755/.785

Disc Coupling Disc Pack - 750 Cplg Size, Flat Sided, Stainless Steel, 20.62 in OD
MI ITEM #01244625
MFR #DPK AMR 750 HHS .755/.785

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8,860.80/each

Specifications

Dimensions

  • Coupling Outside Diameter
    20.62 in
  • Coupling Size Code
    750
  • Weight
    39.00 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    921021
  • Product Type
    Disc Coupling Disc Packs
  • Series
    AMR
  • Torque Capacity
    560 ft-lbs
  • UPC_NO
    698210686550

Overview

Mfr description
921021 DPK AMR 750 HHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought