Motion
425.AMR.CMBR

REXNORD INC
425.AMR.CMBR

Thomas® Center Assembly - 425 Cplg Size, Center Type, Cast Iron Material
Mi Item #01244644
MFR #425.AMR.CMBR
Price$3,160.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
425.AMR.CMBR

Thomas® Center Assembly - 425 Cplg Size, Center Type, Cast Iron Material
Mi Item #01244644
MFR #425.AMR.CMBR

Mfr description
321377 425.AMR.CMBR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,160.70/each

Specifications

Dimensions

  • Coupling Size Code
    425
  • Distance Between Shafts  
    4.31 in
  • Weight
    22.00 lbs

Details

  • Assembly Type
    Center
  • Manufacturer Catalog Number
    321377
  • Material
    Cast Iron
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    AMR
  • UPC_NO
    698210735203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)