Motion
350.AMR.HUB RB 1-3/8"

REXNORD INC
350.AMR.HUB RB 1-3/8"

350.AMR.HUB RB 1-3/8"
Mi Item #01244647
MFR #350.AMR.HUB RB 1-3/8"
Price$975.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
350.AMR.HUB RB 1-3/8"

350.AMR.HUB RB 1-3/8"
Mi Item #01244647
MFR #350.AMR.HUB RB 1-3/8"

Mfr description
721392 350.AMR.HUB RB 1-3/8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$975.36/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Bore Size
    1.3750 in, 34.92 mm
  • Coupling Outside Diameter
    10.8800 in, 276.35 mm
  • Coupling Size
    350
  • Coupling Size Code
    350
  • Distance Between Shafts
    Maximum of 4.61 in, Minimum of 4.58 in
  • Flange Outside Diameter  
    9.12 in
  • Hub Barrel Outside Diameter
    6.0000 in;152.40 mm
  • Hub End Diameter
    6 in
  • Hub Flange Diameter
    10.8800 in;276.35 mm
  • Length Through Bore  
    3.7500 in, 95.25 mm
  • Maximum Bore
    4.0000 in;101.60 mm
  • Maximum Bore Diameter
    4.0000 in, 101.60 mm
  • Maximum Bore Size
    4.0000 in, 101.60 mm
  • Outside Diameter
    10.8800 in
  • Overall Length
    3.7500 in
  • Weight
    35.00 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Cast Iron
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    721392
  • Product Type
    Disc Coupling Hubs
  • Series
    AMR
  • Style
    Standard
  • Torque Capacity
    95 ft-lbs
  • UPC_NO
    698210046507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)