Motion
312.AMR.HUB RB 1-3/16"

REXNORD INC
312.AMR.HUB RB 1-3/16"

312.AMR.HUB RB 1-3/16"
MI ITEM #01244650
MFR #312.AMR.HUB RB 1-3/16"
Price$721.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
312.AMR.HUB RB 1-3/16"

312.AMR.HUB RB 1-3/16"
MI ITEM #01244650
MFR #312.AMR.HUB RB 1-3/16"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$721.79/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Bore Size
    1.1875 in, 30.16 mm
  • Coupling Outside Diameter
    9.5000 in, 241.30 mm
  • Coupling Size
    312
  • Coupling Size Code
    312
  • Distance Between Shafts
    Maximum of 4.17 in, Minimum of 4.14 in
  • Flange Outside Diameter  
    8.12 in
  • Hub Barrel Outside Diameter
    5.4400 in;138.18 mm
  • Hub End Diameter
    5.444 in
  • Hub Flange Diameter
    9.5000 in;241.30 mm
  • Length Through Bore  
    3.3800 in, 85.85 mm
  • Maximum Bore
    3.6300 in;92.20 mm
  • Maximum Bore Diameter
    3.6300 in, 92.20 mm
  • Maximum Bore Size
    3.6300 in, 92.20 mm
  • Outside Diameter
    9.5000 in
  • Overall Length
    3.3800 in
  • Weight
    24.50 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Cast Iron
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    021395
  • Product Type
    Disc Coupling Hubs
  • Series
    AMR
  • Style
    Standard
  • Torque Capacity
    40 ft-lbs
  • UPC_NO
    698210025908

Overview

Mfr description
021395 312.AMR.HUB RB 1-3/16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought