Motion
550.AMR.HUB 2.375 RB

REXNORD INC
550.AMR.HUB 2.375 RB

550.AMR.HUB 2.375 RB
MI ITEM #01244653
MFR #550.AMR.HUB 2.375 RB
Your Price$3,173.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
550.AMR.HUB 2.375 RB

550.AMR.HUB 2.375 RB
MI ITEM #01244653
MFR #550.AMR.HUB 2.375 RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,173.42/each(List $4,298.00)

Overview

Mfr description
021647 HUB RSB TOMALOY-550 ST

Specifications

  • Coupling Size Code
    550
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Hub Material
    Cast Iron
  • Hub End Diameter
    9.444 in
  • Series
    AMR
  • UPC_NO
    698210682774
  • Weight
    99.00 lbs
  • Manufacturer Catalog Number
    021647
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text