Motion
375.AMR.HUB RB

REXNORD INC
375.AMR.HUB RB

Disc Coupling Hub - Cplg Size: 375, Rough Stock, Flg OD: 10.06 in, Cast Iron Material
MI ITEM #01244657
MFR #375.AMR.HUB RB
Price$1,594.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
375.AMR.HUB RB

Disc Coupling Hub - Cplg Size: 375, Rough Stock, Flg OD: 10.06 in, Cast Iron Material
MI ITEM #01244657
MFR #375.AMR.HUB RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,594.83/each

Specifications

Dimensions

  • Coupling Size Code
    375
  • Distance Between Shafts
    Maximum of 5.17 in, Minimum of 5.14 in
  • Flange Outside Diameter  
    10.06 in
  • Hub Barrel Outside Diameter
    6.5000 in
  • Hub End Diameter
    6-1/2 in
  • Hub Flange Diameter
    11.8800 in
  • Maximum Bore
    4.5000 in
  • Weight
    41.8880 lb

Details

  • A/B Class
    B
  • Bore Type
    Rough Stock
  • Coating
    None
  • Country of Origin
    CN
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Cast Iron
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    921797
  • Product Type
    Disc Coupling Hubs
  • Product Types
    Hub
  • Series
    AMR
  • Torque Capacity
    130 ft-lbs
  • UPC_NO
    698210048709

Overview

Mfr description
375 AMR RSB HUB 921797

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought