Motion
425.AMR.HUB RB

REXNORD INC
425.AMR.HUB RB

Disc Coupling Hub - Cplg Size: 425, Rough Stock, Flg OD: 11 in, Cast Iron Material
Mi Item #01244661
MFR #425.AMR.HUB RB
Price$1,904.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
425.AMR.HUB RB

Disc Coupling Hub - Cplg Size: 425, Rough Stock, Flg OD: 11 in, Cast Iron Material
Mi Item #01244661
MFR #425.AMR.HUB RB

Mfr description
221838 425.AMR.HUB RB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,904.08/each

Specifications

Dimensions

  • Coupling Size Code
    425
  • Distance Between Shafts
    Maximum of 5.61 in, Minimum of 5.58 in
  • Flange Outside Diameter  
    11 in
  • Hub End Diameter
    7 in
  • Weight
    50.00 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Cast Iron
  • Manufacturer Catalog Number
    221838
  • Product Type
    Disc Coupling Hubs
  • Series
    AMR
  • Torque Capacity
    175 ft-lbs
  • UPC_NO
    698210678449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)