Motion
500.AMR.HUB RB

REXNORD INC
500.AMR.HUB RB

500.AMR.HUB RB
MI ITEM #01244665
MFR #500.AMR.HUB RB
Price$2,564.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
500.AMR.HUB RB

500.AMR.HUB RB
MI ITEM #01244665
MFR #500.AMR.HUB RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,564.03/each

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in
  • Coupling Size
    500
  • Coupling Size Code
    500
  • Distance Between Shafts
    Maximum of 6.87 in, Minimum of 6.83 in
  • Flange Outside Diameter  
    13.44 in
  • Hub Barrel Outside Diameter
    8.3800 in;212.90 mm
  • Hub End Diameter
    8.38 in
  • Hub Flange Diameter
    16.0000 in;406.40 mm
  • Maximum Bore
    5.3800 in;136.70 mm
  • Maximum Bore Diameter
    5.3800 in, 136.70 mm
  • Maximum Bore Size
    5.3800 in, 136.70 mm
  • Outside Diameter
    16.0000 in
  • Overall Length
    5.0000 in
  • Weight
    78.00 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Cast Iron
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    321936
  • Product Type
    Disc Coupling Hubs
  • Series
    AMR
  • Torque Capacity
    190 ft-lbs
  • UPC_NO
    698210678500

Overview

Mfr description
321936 500.AMR.HUB RB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought