Motion
262.AMR.HUB RB 1.00"

REXNORD INC
262.AMR.HUB RB 1.00"

262.AMR.HUB RB 1.00"
Mi Item #01244669
MFR #262.AMR.HUB RB 1.00"
Price$583.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
262.AMR.HUB RB 1.00"

262.AMR.HUB RB 1.00"
Mi Item #01244669
MFR #262.AMR.HUB RB 1.00"

Mfr description
322047 262.AMR.HUB RB 1.00"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$583.44/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bore Size
    1.0000 in, 25.40 mm
  • Coupling Size
    262
  • Coupling Size Code
    262
  • Distance Between Shafts
    Maximum of 3.54 in, Minimum of 3.52 in
  • Flange Outside Diameter  
    6.88 in
  • Hub Barrel Outside Diameter
    4.5000 in;114.30 mm
  • Hub End Diameter
    4-1/2 in
  • Hub Flange Diameter
    8.5000 in;215.90 mm
  • Maximum Bore
    3.1300 in;79.50 mm
  • Maximum Bore Diameter
    3.1300 in, 79.50 mm
  • Maximum Bore Size
    3.1300 in, 79.50 mm
  • Outside Diameter
    8.5000 in
  • Overall Length
    2.8800 in
  • Weight
    14.00 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Cast Iron
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    322047
  • Product Type
    Disc Coupling Hubs
  • Series
    AMR
  • Torque Capacity
    30 ft-lbs
  • UPC_NO
    698210006402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)