Motion
225.AMR.HUB RB 15/16"

REXNORD INC
225.AMR.HUB RB 15/16"

225.AMR.HUB RB 15/16"
Mi Item #01244673
MFR #225.AMR.HUB RB 15/16"
Price$534.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
225.AMR.HUB RB 15/16"

225.AMR.HUB RB 15/16"
Mi Item #01244673
MFR #225.AMR.HUB RB 15/16"

Mfr description
622050 225.AMR.HUB RB 15/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$534.90/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Bore Size
    0.9375 in, 23.81 mm
  • Coupling Size
    225
  • Coupling Size Code
    225
  • Distance Between Shafts
    Maximum of 3.04 in, Minimum of 3.02 in
  • Flange Outside Diameter  
    6 in
  • Hub Barrel Outside Diameter
    3.8800 in;98.55 mm
  • Hub End Diameter
    3.88 in
  • Hub Flange Diameter
    7.6200 in;193.55 mm
  • Length Through Bore  
    2.5000 in, 63.50 mm
  • Outside Diameter
    7.6200 in
  • Overall Length
    2.5000 in
  • Weight
    9.25 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Cast Iron
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    622050
  • Product Type
    Disc Coupling Hubs
  • Series
    AMR
  • Torque Capacity
    25 ft-lbs
  • UPC_NO
    698210006495
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)