Motion
200.AMR.HUB RB 15/16"

REXNORD INC
200.AMR.HUB RB 15/16"

200.AMR.HUB RB 15/16"
Mi Item #01244679
MFR #200.AMR.HUB RB 15/16"
Price$561.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
200.AMR.HUB RB 15/16"

200.AMR.HUB RB 15/16"
Mi Item #01244679
MFR #200.AMR.HUB RB 15/16"

Mfr description
322058 200.AMR.HUB RB 15/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$561.49/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Coupling Size Code
    200
  • Distance Between Shafts
    Maximum of 3.04 in, Minimum of 3.02 in
  • Flange Outside Diameter  
    5-3/4 in
  • Hub End Diameter
    3.62 in
  • Weight
    9.00 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Cast Iron
  • Manufacturer Catalog Number
    322058
  • Product Type
    Disc Coupling Hubs
  • Series
    AMR
  • Torque Capacity
    25 ft-lbs
  • UPC_NO
    698210046408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)