Motion
DPK ST 225 HHS

REXNORD INC
DPK ST 225 HHS

Disc Coupling Disc Pack - 225 Cplg Size, Flat Sided, Stainless Steel, 6 in OD
Mi Item #01244683
MFR #DPK ST 225 HHS
Price$2,975.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK ST 225 HHS

Disc Coupling Disc Pack - 225 Cplg Size, Flat Sided, Stainless Steel, 6 in OD
Mi Item #01244683
MFR #DPK ST 225 HHS

Mfr description
002361 DPK ST 225 HHS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,975.23/each

Specifications

Dimensions

  • Coupling Outside Diameter
    6 in
  • Coupling Size Code
    225
  • Weight
    0.75 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    002361
  • Product Type
    Disc Coupling Disc Packs
  • Series
    ST
  • UPC_NO
    698210734305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)